Beli drill angle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JONNESWAY Air Angle Impact Wrench 1/2inch Sq. Dr. Heavy Duty Gearless (Kunci Sok Angin)atribut:
- Square Drive (inch): 1/2
- Free Speed (rpm): 6500
- Air Inlet Size (inch): 1/4
- Overall Length (mm): 248
- Air Hose (inch): 3/8
- Average Air Consumption (L/minute): 119
- Clutch Mechanism: Jumbo Hammer
- Exhaust Direction: Side Exhaust
- Maximum Torque (N m): 460
- Sound Pressure A (dB): 94
- Vibration (m/s²): 7.48
- Working Torque (N m): 407
- KOBE RED LINE Dar1510 10mm Reversible Angle DrillDeskripsi:DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 98mm
- Air consumption: 4CFM
- Maximum No Load Speed: 1500rpm
- Horsepower: 0.3hp
- Workplace Application: Industrial
- Includes: Chuck Key
- Part Number: KBE2701425M
- JTC Air Angle Drillatribut:
- Free Speed: 1900 r.p.m
- Chuck Size: 10 mm (3/8 inch)
- Air Pressure: 90 psi
- Air consumption: 280 L/min
- Dimension (LxH): 190x110 mm
- Net Weight: 0,96 Kg
- Exhaust system: Rear
- DCA Cordless Right Angle Drill Driveratribut:
- Battery Power Input: 12V/2.0Ah x 2
- Max. Scew Diameter (mm): 6.5
- Max. Drill Capacity Steel (mm): 10
- Max. Drill Capacity Wood (mm): 25
- Chuck Capacity (mm): 11
- No Load Speed (rpm): 0-800
- HiKOKI Angle DrillDeskripsi:- Right angle drill is tough power for odd angle applications- Low profile for easy access in tight spaces- LightWeight and compact for greater ease of use- Small grip circumference, designed for maximum maneuverability- Contractor grade cast aluminum gear housing adds durability and efficiently dissipates heat- Slide switch design with trigger lock for continuous operation- Removable side handle increases operability and control- Preferred for plumbing and electrical applicationsatribut:
- Chuck Capacity (mm): 1.5-10
- Capacity (mm): Steel : 10, Wood : 22
- Overall Length (mm): 290
- Input Power (W): 500
- No Load Speed (rpm): 500-2300
- SP Reversible Angle Head Drillatribut:
- Air Consumption (m³/minute): 0.3
- Drilling Thickness (mm): 10
- Hose connection: NPT1/4
- Overall Length (mm): 208
- Rotation Speed No Load (rpm): 1800
- Suitable Air Pressure (MPa): 0.62
- TRICRAFT Cutting Wheel (Batu Gerinda Potong)atribut:
- Suitable For: Cutting Stainless Steel, Metal
- Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)Deskripsi:SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
- KSTOOLS Cutter Blades Trapezoid (Isi Cutter)Deskripsi:For all standard cutter knives. SK steel. In the storage dispenser.atribut:
- Application in General: 907.2140+45+55+60+70
- Width (mm): 19
- Blade Thickness (mm): 0.6
- Length (mm): 61
- MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Anvil (inch): 1/2 SQ w/ Friction Ring
- Nut Busting Torque (N m): 300
- Impact Rate (ipm): 0-1350/2700/3600
- Max. Bolt Diameter (mm): M16
- Battery Platform: M12™ REDLITHIUM™-ION
- Length (mm): 361
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 12
- Maximum Torque (N m): 90/160/270
- No-load Sped (m/minute): 0-1550/2300/300
- Makita Angle Drill (Mesin Bor Listrik)Deskripsi:Provides a compact solution when working between framing studs and other close quarter applicationsatribut:
- Iron Capacity (mm): 10
- Wood Drill Capacity (mm): 25
- Electrical Power (W): 450
- Iron Capacity (inch): 3/8
- No Load Speed (rpm): 0 - 2.400
- Wood Drill Capacity (inch): 1
- monotaro Gerinda AnginDeskripsi:It is a small type angle grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6mm shank. Finish grinding of small parts etc.atribut:
- Overall Length (mm): 175
- Weight (kg): 0.54
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 85
- Revolution Per Minute (rpm): 20000
- monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)Deskripsi:DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)atribut:
- Finishing: Black Zinc Plated Hitam
- Material: Carbon Steel
- Uryu Angle GrinderDeskripsi:Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
- MILWAUKEE Socket AdapterDeskripsi:Right-angle attachments allow a standard drill to be used like a right-angle drill for accessing corners, reaching into tight spaces, and working between joists and studs. They connect to the drill chuck to reorient the drill bit at 90° to the tool body.atribut:
- Impact Rated: Yes
- Number of Pieces: 1
- Drive Size (inch): 1/4
- Fuji Tools Air Angle GrinderDeskripsi:-Compact, lightweight yet powerful, even more secure.-For grinding/polishing of metal etc.atribut:
- Opposite Side Dimension: 8mm
- Input Drive: 12.7mm
- Bit Length: 118mm
- Total Length: 150mm
- Purpose of Use: For grinding/polishing of metal etc.
- Uryu GrinderDeskripsi:This is an angle grinder dedicated to offset and flexible grinding wheels.
Daftar Harga drill angle Terbaru October 2026
| JONNESWAY Air Angle Impact Wrench 1/2inch Sq. Dr. Heavy Duty Gearless (Kunci Sok Angin) | Rp5.499.900 |
| KOBE RED LINE Dar1510 10mm Reversible Angle Drill | Rp2.899.900 |
| JTC Air Angle Drill | Rp2.899.900 |
| DCA Cordless Right Angle Drill Driver | Rp1.099.900 |
| HiKOKI Angle Drill | Rp6.599.900 |
| SP Reversible Angle Head Drill | Rp6.799.900 |
| TRICRAFT Cutting Wheel (Batu Gerinda Potong) | Rp3.900 |
| Seiv Plate Oval (Piring) | Rp9.900 |
| Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar) | Rp6.900 |
| KSTOOLS Cutter Blades Trapezoid (Isi Cutter) | Rp95.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o6P103953870-1.jpg)





/P102114148-1.jpg)
/7oP106154276-1.jpg)
/ofP105064879-2.jpg)
/89P104270297-1.jpg)
/l9P105468765-1.jpg)
/lsP101005784-3.jpg)
/P101578057-1.jpg)

/j4P108160688-1.jpg)




/98P103639332-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)